Motion
HTA013DB/GNP4L

NTN
HTA013DB/GNP4L

Duplex Angular Contact Bearing - 65 mm Bore
Mi Item #09332772
MFR #HTA013DB/GNP4L
Price$4,671.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA013DB/GNP4L

Duplex Angular Contact Bearing - 65 mm Bore
Mi Item #09332772
MFR #HTA013DB/GNP4L

Mfr description
HTA013DB/GNP4L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,671.07/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Weight
    1.94 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    HTA013DB/GNP4L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4550253057499
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)