Motion
HTA016ADB/GNP4L

NTN
HTA016ADB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332774
MFR #HTA016ADB/GNP4L
Price$6,246.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA016ADB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332774
MFR #HTA016ADB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,246.78/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7972 in, 20.250 mm
  • Outer Ring Width
    20.250 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5945 in
  • Precision Rating
    ISO Class 4
  • Weight
    3.763 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA016ADB/GNP4L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359076677
  • Max Rpm
    12200 rpm
  • Maximum RPM (Grease)
    9800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9550 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA016ADB/GNP4L PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought