Motion
HTA020ADB+15D3/G#02

NTN
HTA020ADB+15D3/G#02

Duplex Angular Contact Bearing - 100.000 mm Bore, 150.000 mm OD, 75.000 mm Width
MI ITEM #09332776
MFR #HTA020ADB+15D3/G#02
List Price$7,272.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA020ADB+15D3/G#02

Duplex Angular Contact Bearing - 100.000 mm Bore, 150.000 mm OD, 75.000 mm Width
MI ITEM #09332776
MFR #HTA020ADB+15D3/G#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,272.61/each for your price

Overview

Mfr description
HTA020ADB+15D3/G#02 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    HTA020ADB+15D3/G#02 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359477290
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text