Motion
HTA022UT2DB/GNP4L

NTN
HTA022UT2DB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332782
MFR #HTA022UT2DB/GNP4L
Price$11,256.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA022UT2DB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
MI ITEM #09332782
MFR #HTA022UT2DB/GNP4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,256.96/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 4
  • Weight
    9.436 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA022UT2DB/GNP4L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359816280
  • Max Rpm
    6800 rpm
  • Maximum RPM (Grease)
    5400 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19900 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
HTA022UT2DB/GNP4L PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought