Motion
HTA022UT2DB+10D2#01

NTN
HTA022UT2DB+10D2#01

Duplex Angular Contact Bearing - 110 mm Bore
MI ITEM #09332783
MFR #HTA022UT2DB+10D2#01
List Price$8,906.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA022UT2DB+10D2#01

Duplex Angular Contact Bearing - 110 mm Bore
MI ITEM #09332783
MFR #HTA022UT2DB+10D2#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,906.33/each for your price

Overview

Mfr description
HTA022UT2DB+10D2#01 PRECISION

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    HTA022UT2DB+10D2#01 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359814569
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text