Motion
HTA024T1DB/GNP4L

NTN
HTA024T1DB/GNP4L

Duplex Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact Angle, Open
Mi Item #09332784
MFR #HTA024T1DB/GNP4L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA024T1DB/GNP4L

Duplex Angular Contact Bearing - 120 mm Bore, 180 mm OD, 54 mm Width, 40 ° Contact Angle, Open
Mi Item #09332784
MFR #HTA024T1DB/GNP4L

Mfr description
HTA024T1DB/GNP4L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 4
  • Weight
    9.758 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA024T1DB/GNP4L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359076738
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    51500 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)