Motion
HTA030DB/G28UP-21

NTN
HTA030DB/G28UP-21

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332785
MFR #HTA030DB/G28UP-21
Price$12,911.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA030DB/G28UP-21

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332785
MFR #HTA030DB/G28UP-21

Mfr description
HTA030DB/G28UP-21 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,911.18/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3287 in, 33.750 mm
  • Outer Ring Width
    33.750 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    2.6575 in
  • Precision Rating
    Special Precision
  • Weight
    19.445 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA030DB/G28UP-21 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359658521
  • Max Rpm
    5200 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30500 lbf
  • Radial Static Load Capacity
    83000 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)