Motion
HTA048AL1BDB/GNP4L

NTN
HTA048AL1BDB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332790
MFR #HTA048AL1BDB/GNP4L
Price$27,738.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA048AL1BDB/GNP4L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332790
MFR #HTA048AL1BDB/GNP4L

Mfr description
HTA048AL1BDB/GNP4L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,738.77/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1260 in, 54.000 mm
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    108 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA048AL1BDB/GNP4L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359658538
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)