Motion
HTA920ADB/GNP5L

NTN
HTA920ADB/GNP5L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332791
MFR #HTA920ADB/GNP5L
Price$5,394.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA920ADB/GNP5L

Duplex Angular Contact Ball Bearings for Axial Loads - HTA Type
Mi Item #09332791
MFR #HTA920ADB/GNP5L

Mfr description
HTA920ADB/GNP5L PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,394.96/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 5
  • Weight
    3.523 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    HTA920ADB/GNP5L PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359654868
  • Max Rpm
    10400 rpm
  • Maximum RPM (Grease)
    8300 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    24500 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)