Motion
HTA924DB+15D2/GN#03

NTN
HTA924DB+15D2/GN#03

Duplex Angular Contact Bearing - 120.000 mm Bore, 165.000 mm OD, 70.500 mm Width
Mi Item #09332795
MFR #HTA924DB+15D2/GN#03
Price$7,665.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HTA924DB+15D2/GN#03

Duplex Angular Contact Bearing - 120.000 mm Bore, 165.000 mm OD, 70.500 mm Width
Mi Item #09332795
MFR #HTA924DB+15D2/GN#03

Mfr description
HTA924DB+15D2/GN#03 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,665.37/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    70.5 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    HTA924DB+15D2/GN#03 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359666311
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)