Motion
HVS16X22X19/8A

NTN
HVS16X22X19/8A

Drawn Cup Needle Roller Bearing - 16 mm Bore
MI ITEM #09332813
MFR #HVS16X22X19/8A
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HVS16X22X19/8A

Drawn Cup Needle Roller Bearing - 16 mm Bore
MI ITEM #09332813
MFR #HVS16X22X19/8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.91/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Weight
    0.05 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The HVS16X22X19/8A Drawn Cup Needle Roller Bearing features a 16 mm bore diameter and 0.05 lbs weight, making it suitable for specialized applications where compact radial support is required.
  • Manufacturer Upc Number
    4547359901924
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359901924

Overview

Mfr description
HVS16X22X19/8A NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought