Motion
JEL206-102D1

NTN
JEL206-102D1

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09332822
MFR #JEL206-102D1
List Price$67.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JEL206-102D1

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09332822
MFR #JEL206-102D1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$67.12/each for your price

Overview

Mfr description
JEL206-102D1 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.4055 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    4900 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL206-102
  • Manufacturer Upc Number
    4547359492163
  • UPC_NO
    4547359492163
  • Weight
    0.73 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text