Motion
JEL206-103D1W3V30

NTN
JEL206-103D1W3V30

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 30 mm OD, 0.5629 in Width
MI ITEM #09332824
MFR #JEL206-103D1W3V30
Price$67.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JEL206-103D1W3V30

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 30 mm OD, 0.5629 in Width
MI ITEM #09332824
MFR #JEL206-103D1W3V30

Mfr description
JEL206-103D1W3V30 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.12/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter  
    30 mm
  • Overall Width
    14.3 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Cylindrical
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359665284
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359665284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)