Motion
JELP-1.7/8

NTN
JELP-1.7/8

Pillow Block Ball Bearing Unit - 1-7/8 in Bore
Mi Item #09332832
MFR #JELP-1.7/8
Price$266.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELP-1.7/8

Pillow Block Ball Bearing Unit - 1-7/8 in Bore
Mi Item #09332832
MFR #JELP-1.7/8

Mfr description
JELP-1.7/8 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.16/each

Specifications

Dimensions

  • Bore Diameter
    1-7/8 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359081060
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359081060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)