Motion
JELPL205-100D1

NTN
JELPL205-100D1

Pillow Block Ball Bearing Unit - 1 in Bore
Mi Item #09332835
MFR #JELPL205-100D1
Price$104.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELPL205-100D1

Pillow Block Ball Bearing Unit - 1 in Bore
Mi Item #09332835
MFR #JELPL205-100D1

Mfr description
JELPL205-100D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.89/each

Specifications

Dimensions

  • Bore Diameter
    1 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359478587
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359478587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)