Motion
JL207C3

NTN
JL207C3

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 72 mm OD, 1.5313 in Width, Standard Duty
MI ITEM #09332848
MFR #JL207C3
Price$89.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL207C3

Ball Insert Bearing - Cylindrical Bore, 35 mm Bore Diam., 72 mm OD, 1.5313 in Width, Standard Duty
MI ITEM #09332848
MFR #JL207C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.61/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.5315 in
  • Weight
    1.102 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359479843
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359479843

Overview

Mfr description
JL207C3 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought