Overview
Mfr description
JL210-115C3 BEARING UNIT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Internal ClearanceC3
- Overall Width1.7188 in
- Outer Ring Width
- Duty TypeStandard Duty
- Inner Ring Width
- Closure TypeSealed
- Operating Temperature Range-40 to 250 ºF
- Fillet Radius0.0787 in
- Radial Dynamic Load Capacity7850 lbf
- Radial Static Load Capacity5200 lbf
- Bearing MaterialThrough Hardened Steel
- Max Rpm3100 rpm
- Seal TypeContact
- Manufacturer Upc Number4547359479874
- UPC_NO4547359479874
- Type Of BearingBall Bearing
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data