Motion
JLM508748/JLM508710

NTN
JLM508748/JLM508710

Tapered Roller Set - Inch Series and J Series
Mi Item #09332854
MFR #JLM508748/JLM508710
Price$245.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JLM508748/JLM508710

Tapered Roller Set - Inch Series and J Series
Mi Item #09332854
MFR #JLM508748/JLM508710

Mfr description
JLM508748/JLM508710 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.1000 in, 2.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter
    95 mm
  • Overall Width
    24 mm
  • Precision Rating
    Class N

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JLM508748
  • Compatible Cup
    JLM508710
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359668674
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359668674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)