Motion
JLS207-106C3

NTN
JLS207-106C3

Ball Insert Bearing - 1.3750 in Bore Diam., 72 mm OD, 1.0000 in Width
Mi Item #09332856
MFR #JLS207-106C3
Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JLS207-106C3

Ball Insert Bearing - 1.3750 in Bore Diam., 72 mm OD, 1.0000 in Width
Mi Item #09332856
MFR #JLS207-106C3

Mfr description
JLS207-106C3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm
  • Overall Width
    1.0000 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)