Specifications
Dimensions
- Bore Diameter110 mm
- Fillet Radius0.1000 in, 2.500 mm
- Inner Ring Width1.3780 in, 35.000 mm
- Outside Diameter165 mm
Details
- Assembly TypeCone & Cup
- Bearing MaterialCase Carburized Steel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeRound
- CAD Drawing
- Closure TypeOpen
- Compatible ConeJM822049
- Compatible CupJM822010
- Country of OriginJP
- Manufacturer Upc Number4547359668872
- Operating Temperature Range-40 to 250 ºF
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)