Motion
K100X108X30

NTN
K100X108X30

Needle Roller and Cage Assembly
MI ITEM #09332873
MFR #K100X108X30
Price$271.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K100X108X30

Needle Roller and Cage Assembly
MI ITEM #09332873
MFR #K100X108X30

Mfr description
K100X108X30 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.09/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    108 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.419 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359092059
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    45000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)