Motion
K105X112X21

NTN
K105X112X21

Needle Roller and Cage Assembly
Mi Item #09332874
MFR #K105X112X21
Price$295.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K105X112X21

Needle Roller and Cage Assembly
Mi Item #09332874
MFR #K105X112X21

Mfr description
K105X112X21 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.22/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    112 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.287 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359092066
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3800 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    28600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)