Motion
K10X14X10

NTN
K10X14X10

Needle Roller and Cage Assembly
MI ITEM #09332875
MFR #K10X14X10
List Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K10X14X10

Needle Roller and Cage Assembly
MI ITEM #09332875
MFR #K10X14X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.67/each for your price

Overview

Mfr description
K10X14X10 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1240 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    1230 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    28000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359091977
  • UPC_NO
    4547359091977
  • Country of Origin
    JP
  • Weight
    0.007 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K10X14X10 Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.007 lbs, making it suitable for miniature assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text