Motion
K10X14X8

NTN
K10X14X8

Needle Roller and Cage Assembly
Mi Item #09332876
MFR #K10X14X8
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K10X14X8

Needle Roller and Cage Assembly
Mi Item #09332876
MFR #K10X14X8

Mfr description
K10X14X8 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.006 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K10X14X8 Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 8 mm overall width, open closure type, and a weight of 0.006 lbs, making it ideal for compact equipment.
  • Manufacturer Upc Number
    4547359091991
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    28000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    965 lbf
  • Radial Static Load Capacity
    890 lbf
  • UPC_NO
    4547359091991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)