Motion
K11X14X10

NTN
K11X14X10

Needle Roller and Cage Assembly
MI ITEM #09332877
MFR #K11X14X10
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K11X14X10

Needle Roller and Cage Assembly
MI ITEM #09332877
MFR #K11X14X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.18/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.006 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K11X14X10 Needle Roller Bearing features a 11 mm bore diameter, 14 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.006 lbs, making it suitable for precision applications.
  • Manufacturer Upc Number
    4547359092097
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    27000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1140 lbf
  • Radial Static Load Capacity
    1350 lbf
  • UPC_NO
    4547359092097

Overview

Mfr description
K11X14X10 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought