Motion
K125X133X35

NTN
K125X133X35

Needle Roller and Cage Assembly
MI ITEM #09332879
MFR #K125X133X35
Your Price$350.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K125X133X35

Needle Roller and Cage Assembly
MI ITEM #09332879
MFR #K125X133X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$350.05/each(List $402.56)

Overview

Mfr description
K125X133X35 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    19600 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    58500 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3200 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359092233
  • Weight
    0.606 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text