Motion
K16X20X10

NTN
K16X20X10

Needle Roller and Cage Assembly
MI ITEM #09332885
MFR #K16X20X10
List Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K16X20X10

Needle Roller and Cage Assembly
MI ITEM #09332885
MFR #K16X20X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.30/each for your price

Overview

Mfr description
K16X20X10 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1690 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    2080 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    23000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359092516
  • Country of Origin
    JP
  • Weight
    0.013 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text