Motion
K20X24X10S

NTN
K20X24X10S

Needle Roller and Cage Assembly
MI ITEM #09332889
MFR #K20X24X10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K20X24X10S

Needle Roller and Cage Assembly
MI ITEM #09332889
MFR #K20X24X10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K20X24X10S NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    1870 lbf
  • Cage Material
    Welded Steel
  • Radial Static Load Capacity
    2520 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    20000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359092813
  • UPC_NO
    4547359092813
  • Country of Origin
    JP
  • Weight
    0.014 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K20X24X10S Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.014 lbs, making it suitable for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text