Motion
K20X24X17SV1

NTN
K20X24X17SV1

Needle Roller and Cage Assembly
MI ITEM #09332890
MFR #K20X24X17SV1
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K20X24X17SV1

Needle Roller and Cage Assembly
MI ITEM #09332890
MFR #K20X24X17SV1

Mfr description
K20X24X17SV1 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.58/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.028 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Welded Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K20X24X17SV1 Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.028 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4547359092851
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359092851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)