Motion
K22X28X22.8X

NTN
K22X28X22.8X

Needle Roller and Cage Assembly
Mi Item #09332892
MFR #K22X28X22.8X
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K22X28X22.8X

Needle Roller and Cage Assembly
Mi Item #09332892
MFR #K22X28X22.8X

Mfr description
K22X28X22.8X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    0.8976 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.061 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K22X28X22.8X Needle Roller Bearing features a 22 mm bore diameter, 28 mm outside diameter, 0.8976 in overall width, open closure type, and a weight of 0.061 lbs, making it ideal for specialized systems.
  • Manufacturer Upc Number
    4547359093018
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359093018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)