Motion
K22X30X19.8X

NTN
K22X30X19.8X

Needle Roller and Cage Assembly
MI ITEM #09332893
MFR #K22X30X19.8X
List Price$34.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K22X30X19.8X

Needle Roller and Cage Assembly
MI ITEM #09332893
MFR #K22X30X19.8X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.69/each for your price

Overview

Mfr description
K22X30X19.8X NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    4900 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    5700 lbf
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359814644
  • UPC_NO
    4547359814644
  • Country of Origin
    JP
  • Weight
    0.075 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K22X30X19.8X Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 0.7795 in overall width, open closure type, and a weight of 0.075 lbs, making it suitable for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text