Motion
K25X30X20

NTN
K25X30X20

Needle Roller Bearing - 25 mm Bore, 28 mm OD
Mi Item #09332895
MFR #K25X30X20
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K25X30X20

Needle Roller Bearing - 25 mm Bore, 28 mm OD
Mi Item #09332895
MFR #K25X30X20

Mfr description
K25X30X20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    37 mm
  • Weight
    0.05 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253070269
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)