Motion
K25X31X14

NTN
K25X31X14

Needle Roller and Cage Assembly
MI ITEM #09332896
MFR #K25X31X14
List Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K25X31X14

Needle Roller and Cage Assembly
MI ITEM #09332896
MFR #K25X31X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.75/each for your price

Overview

Mfr description
K25X31X14 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3700 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    4950 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    16000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359093254
  • UPC_NO
    4547359093254
  • Country of Origin
    JP
  • Weight
    0.04 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K25X31X14 Needle Roller Bearing features a 25 mm bore diameter, 31 mm outside diameter, 14 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text