Motion
K25X31X17

NTN
K25X31X17

Needle Roller and Cage Assembly
MI ITEM #09332897
MFR #K25X31X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K25X31X17

Needle Roller and Cage Assembly
MI ITEM #09332897
MFR #K25X31X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K25X31X17 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    4100 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    5700 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    16000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359093261
  • UPC_NO
    4547359093261
  • Country of Origin
    JP
  • Weight
    0.049 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K25X31X17 Needle Roller Bearing features a 25 mm bore diameter, 31 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.049 lbs, making it ideal for compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text