Motion
K25X33X24.4X

NTN
K25X33X24.4X

Needle Roller and Cage Assembly
MI ITEM #09332898
MFR #K25X33X24.4X
Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K25X33X24.4X

Needle Roller and Cage Assembly
MI ITEM #09332898
MFR #K25X33X24.4X

Mfr description
K25X33X24.4X NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    0.9606 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.101 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K25X33X24.4X Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 0.9606 in overall width, open closure type, and a weight of 0.101 lbs, making it ideal for industrial applications.
  • Manufacturer Upc Number
    4547359093292
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359093292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)