Motion
K26X30X17

NTN
K26X30X17

Needle Roller and Cage Assembly
MI ITEM #09332899
MFR #K26X30X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K26X30X17

Needle Roller and Cage Assembly
MI ITEM #09332899
MFR #K26X30X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K26X30X17 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    3500 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6150 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    15000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359093315
  • UPC_NO
    4547359093315
  • Country of Origin
    JP
  • Weight
    0.033 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K26X30X17 Needle Roller Bearing features a 26 mm bore diameter, 30 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.033 lbs, making it suitable for precision systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text