Motion
K28X35X18

NTN
K28X35X18

Needle Roller and Cage Assembly
Mi Item #09332900
MFR #K28X35X18
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K28X35X18

Needle Roller and Cage Assembly
Mi Item #09332900
MFR #K28X35X18

Mfr description
K28X35X18 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.068 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K28X35X18 Needle Roller Bearing features a 28 mm bore diameter, 35 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.068 lbs, making it suitable for machinery systems.
  • Manufacturer Upc Number
    4547359093414
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    14000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    6500 lbf
  • UPC_NO
    4547359093414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)