Motion
K30X35X17

NTN
K30X35X17

Needle Roller and Cage Assembly
MI ITEM #09332905
MFR #K30X35X17
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K30X35X17

Needle Roller and Cage Assembly
MI ITEM #09332905
MFR #K30X35X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.051 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K30X35X17 Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.051 lbs, making it ideal for compact assemblies.
  • Manufacturer Upc Number
    4547359093483
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359093483

Overview

Mfr description
K30X35X17 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought