Motion
K30X35X20

NTN
K30X35X20

Needle Roller Bearing - 30 mm Bore, 72 mm OD
MI ITEM #09332906
MFR #K30X35X20
List Price$21.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K30X35X20

Needle Roller Bearing - 30 mm Bore, 72 mm OD
MI ITEM #09332906
MFR #K30X35X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.39/each for your price

Overview

Mfr description
K30X35X20 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359093490
  • UPC_NO
    4547359093490
  • Weight
    0.06 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K30X35X20 Needle Roller Bearing features a 30 mm bore diameter, 72 mm outside diameter, 100 mm overall width, and a weight of 0.06 lbs, making it ideal for specialized machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text