Motion
K30X35X27

NTN
K30X35X27

Needle Roller and Cage Assembly
MI ITEM #09332907
MFR #K30X35X27
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K30X35X27

Needle Roller and Cage Assembly
MI ITEM #09332907
MFR #K30X35X27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K30X35X27 Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 27 mm overall width, open closure type, and a weight of 0.073 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359093520
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    12800 lbf
  • UPC_NO
    4547359093520

Overview

Mfr description
K30X35X27 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought