Motion
K30X38X18

NTN
K30X38X18

Needle Roller and Cage Assembly
MI ITEM #09332909
MFR #K30X38X18
List Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K30X38X18

Needle Roller and Cage Assembly
MI ITEM #09332909
MFR #K30X38X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.91/each for your price

Overview

Mfr description
K30X38X18 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    5600 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    7400 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359093599
  • UPC_NO
    4547359093599
  • Country of Origin
    JP
  • Weight
    0.079 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K30X38X18 Needle Roller Bearing features a 30 mm bore diameter, 38 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.079 lbs, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text