Motion
K40X45X17

NTN
K40X45X17

Needle Roller and Cage Assembly
Mi Item #09332917
MFR #K40X45X17
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K40X45X17

Needle Roller and Cage Assembly
Mi Item #09332917
MFR #K40X45X17

Mfr description
K40X45X17 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359093940
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    9350 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)