Motion
K45X50X17

NTN
K45X50X17

Needle Roller and Cage Assembly
Mi Item #09332920
MFR #K45X50X17
Price$33.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K45X50X17

Needle Roller and Cage Assembly
Mi Item #09332920
MFR #K45X50X17

Mfr description
K45X50X17 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.073 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K45X50X17 Needle Roller Bearing features a 45 mm bore diameter, 50 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.073 lbs, making it suitable for precision systems.
  • Manufacturer Upc Number
    4547359094077
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    10000 lbf
  • UPC_NO
    4547359094077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)