Motion
K50X58X20

NTN
K50X58X20

Needle Roller and Cage Assembly
Mi Item #09332923
MFR #K50X58X20
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K50X58X20

Needle Roller and Cage Assembly
Mi Item #09332923
MFR #K50X58X20

Mfr description
K50X58X20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.143 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359094244
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    8000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    15200 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)