Motion
K50X58X25

NTN
K50X58X25

Needle Roller and Cage Assembly
MI ITEM #09332924
MFR #K50X58X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K50X58X25

Needle Roller and Cage Assembly
MI ITEM #09332924
MFR #K50X58X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.179 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359094251
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    8000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    20200 lbf

Overview

Mfr description
K50X58X25 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought