Motion
K7X10X10T2

NTN
K7X10X10T2

Needle Roller and Cage Assembly
MI ITEM #09332932
MFR #K7X10X10T2
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K7X10X10T2

Needle Roller and Cage Assembly
MI ITEM #09332932
MFR #K7X10X10T2

Mfr description
K7X10X10T2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.002 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K7X10X10T2 Needle Roller Bearing features a 7 mm bore diameter, 10 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.002 lbs, making it suitable for miniature assemblies.
  • Manufacturer Upc Number
    4547359094572
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    34000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    765 lbf
  • Radial Static Load Capacity
    720 lbf
  • UPC_NO
    4547359094572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)