Motion
K81106T2

NTN
K81106T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, Nylon Cage
Mi Item #09332936
MFR #K81106T2
Price$128.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K81106T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 30 mm ID, 47 mm OD, Nylon Cage
Mi Item #09332936
MFR #K81106T2

Mfr description
K81106T2 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359094848
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6250 lbf
  • Radial Static Load Capacity
    16300 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359094848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)