Motion
K81109T2

NTN
K81109T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 45 mm ID, 65 mm OD, Nylon Cage
MI ITEM #09332938
MFR #K81109T2
Price$152.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K81109T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 45 mm ID, 65 mm OD, Nylon Cage
MI ITEM #09332938
MFR #K81109T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.121 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359094879
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    10200 lbf
  • Radial Static Load Capacity
    30500 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • UPC_NO
    4547359094879

Overview

Mfr description
K81109T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought