Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter95 mm
- Overall Width11 mm
- Precision RatingISO Class 0
- Weight0.507 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeRound
- Cage MaterialNylon
- Country of OriginJP
- Harmonization Code8482.40.0000
- Manufacturer Upc Number4547359095296
- MaterialHigh Carbon Chrome Steel
- Max Rpm3100 rpm
- Operating Temperature Range-40 to 250 ºF
- Radial Dynamic Load Capacity28300 lbf
- Radial Static Load Capacity82000 lbf
Overview
Mfr description
K81212T2 NEEDLE ROLLER BEARING