Motion
K81214

NTN
K81214

Needle Roller Bearing - 70 mm Bore
MI ITEM #09332942
MFR #K81214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K81214

Needle Roller Bearing - 70 mm Bore
MI ITEM #09332942
MFR #K81214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K81214 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359095326
  • UPC_NO
    4547359095326
  • Weight
    0.44 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K81214 Needle Roller Bearing features a 70 mm bore diameter and a weight of 0.44 lbs, making it ideal for heavy-duty machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text